Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Wireless Pushbutton
  • Battery-free
  • Wireless
  • 1 signal when actuated
  • Colour: black
  • Unlabelled
  • Protection rating: IP66/IP67/IP69/IP69K
  • Mounting diameter: 22 mm
  • Material: plastic
  • Installation: flush-mounted
Log in and write a review

Wireless Pushbutton Schneider Electric Harmony ZB5RTA2

Item number: 113242
EAN: 3606480334580
Corresponding accessories
Technical details

Wireless push-button switch

Harmony XB5

black

None

round

Radio transmitter

yes

22 mm

Plastic

-40 °C

70 °C

IP66
IP67
IP69K
IP69

Product description
Wireless Pushbutton Schneider Electric Harmony ZB5RTA2
The Harmony XB5R - ZB5RTA2 wireless Pushbutton from Schneider Electric is a battery-free and wireless transmitter designed for installation in a 22 mm hole. The ZB5RTA2 wireless Pushbutton features a black, tactile actuator with an unlabelled front. The ZB5RTA2 transmits 1 signal when pressed and is suitable for wireless control and switching tasks in industrial and building applications.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0