Control systems (424 results) Show all
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
  • Wireless auxiliary switch
  • Battery-free
  • Wireless
  • 2 signals on activation/release
  • Installation: flush-mounted

Wireless auxiliary switch Schneider Electric Harmony ZBRT2

Item number: 113240
EAN: 3606480659928
Technical details

Wireless auxiliary switch

Harmony XB5R

green

None

Rectangular

Radio transmitter

no

22 mm

Plastic

-40 °C

70 °C

IP30

Product description
Wireless auxiliary switch Schneider Electric Harmony ZBRT2
The Harmony XB4 - ZBRT2 wireless auxiliary switch from Schneider Electric is a battery-free and wireless transmitter for the Harmony wireless solution. The ZBRT2 wireless auxiliary switch generates separate signals when the Actuator is pressed and released, and is designed for use in 22 mm control openings. The ZBRT2 is suitable for wireless switching and signalling functions in industrial and building applications.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0