• Windows DUAL HART Communication Bundle
  • HART version: HART 4/5/6/7
  • Interface: Bluetooth v2.0
  • Operating system: Windows 7/8/10/11/XP/Vista
  • Power supply: rechargeable lithium-ion battery via micro-USB port
  • Material: ABS/rubber
  • Dimensions: 50 x 70 x 20 mm
  • HART cable length: 1.2 m
  • Contents: DevCom2000 software/HM-BT-DUAL modem/USB cable
Log in and write a review

Windows DUAL HART Communication Bundle ProComSol COM-PC-DUAL

Item number: 113493
EAN: 4250738189553
1.350,00 €
plus VAT plus dispatch
in stock
Dispatch next working day
Technical details

HART modem

Mini-USB

HART

Windows 7/8/10
Android 4.3
Windows Vista
Windows XP

50 x 70 x 20 mm

Minigrabber

1.2 m

ABS
Rubber

0 °C

50 °C

Bluetooth

CE
RoHS
EMC

Product description
Windows DUAL HART Communication Bundle ProComSol COM-PC-DUAL
The ProComSol COM-PC-DUAL is a Windows HART communication bundle for the complete configuration of HART field devices via a Windows desktop PC, laptop or tablet PC with Bluetooth. The bundle comprises the DevCom2000 HART Communication software, the HM-BT-DUAL Bluetooth dual-HART modem, the complete device description library and a one-year subscription to programme and library updates. The software supports HART 5, HART 6, HART 7, WirelessHART and HART-IP. Device variables and status information can be viewed and edited. Device configurations can be saved as text or PDF files and transferred to other devices. The modem supports HART 4, HART 5, HART 6, HART 7 and WirelessHART. The wireless range is up to 83.8 m. The built-in lithium-ion battery is charged via USB-C. The robust enclosure is made of ABS plastic and features a rubber protective cover. The modem complies with the HART Physical Layer Specification HCF_SPEC-54 and uses 128-bit encryption. The Windows terminal is not included in the scope of delivery.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0