Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Monitoring relay for 1 phase networks
  • Fusing: 8 A fast acting
  • Features: Undervoltage monitoring (U)/Window function (WIN)
  • Time functions: Start-up delay approx. 300 ms/Tripping delay 0.1-10 s
  • 1 x changeover contact
  • 24 V DC/230 V AC/DC
  • Terminal connection

Voltage monitoring relay TELE V2UM230V10 - 2100300

Item number: 104209
EAN: 9008662008717
Corresponding accessories
Technical details

Monitoring relay

Undervoltage monitoring
Window function

2

Tripping delay
Power ON delay

2

0.1-10 s
300 ms

Knobs

1 x Changeover contact

24 V DC/230 V AC/DC

22.5 mm

67 mm

76 mm

DIN-rail 35 mm

Screw terminals

-25 °C

60 °C

IP20
IP40

CE
EAC
cULus

Product description
Voltage monitoring relay TELE V2UM230V10 - 2100300
The VEO V2UM230V10 - 2100300 voltage monitoring relay from TELE monitors the entire system for undervoltage. With these features, the monitoring relay provides optimum protection for 1 phase networks. The proven terminal connection of the V2UM230V10 current monitoring relay ensures the wiring of your system is normal. Monitoring relays are used in all areas of electrical switchgear technology.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0