Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Voltage frequency monitoring relay
  • NFC-capable
  • functions: Phase sequence
  • phase fault detection
  • overvoltage detection
  • undervoltage detection
  • over and under mains frequency
  • asymmetry
  • 2 x changeover contacts
  • Supply voltage limits: 166.4...576 V AC phase to phase / 96...332.4 V AC phase to neutral
  • Dimensions: 35 x 90 x 72 mm
  • Mounting: DIN rail DIN 35
  • screw terminals
  • Requires app: ‘Ecostruxure Industrial Device’

Voltage frequency monitoring relay Schneider Electric Harmony RMNF22TB30

Item number: 110217
EAN: 3606489591120
Corresponding accessories
Technical details

Monitoring relay

Frequency
Undervoltage monitoring
Phase sequence monitoring
Phase asymmetry monitoring
Overvoltage monitoring
Phase indicator light

Trip time delay

1

0.1...60 s

NFC

2 x Changeover contact

= measuring voltage

2000 VA

35 mm

90 mm

72 mm

DIN-rail 35 mm

Screw terminals

-20 °C

50 °C

IP20
IP30

Product description
Voltage frequency monitoring relay Schneider Electric Harmony RMNF22TB30
The RMNF22TB30 voltage frequency monitoring relay from Schneider Electric is for phase sequence, phase fault detection, overvoltage detection, undervoltage detection, over- and under-frequency detection, asymmetry in AC networks. The alarm output available to you is 2 x changeover contacts. The RMNF22TB30 mains frequency monitoring relay with a supply voltage limit: 166.4...576 V AC phase to phase / 96...332.4 V AC phase to neutral is designed for simple DIN 35 DIN rail mounting and can be quickly wired via the screw terminals.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0