Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results


Product family highlights:

  • Vibronic point level detector for liquids
  • Output: dependent on configuration
  • Process pressure range: -1-100 bar
  • Power supply: dependent on configuration
  • Process temperature range: -50-150 °C
  • Sensor length: up to 6 m
  • Min. medium density: 0.5 g/cm
  • Process connection: thread/flange/clamp
Configurable

Vibronic level switch Endress+Hauser Liquiphant FTL51B

The Liquiphant FTL51B from Endress+Hauser is a reliable point level switch for use within the process industry. It requires no calibration and has no mechanically moving parts. The Liquiphant FTL51B holds international Ex and ship building approvals and features various process connections, which enable versatile use. SIL2 and SIL3 versions are also available. It measures reliably and is not affected by changing media properties, flow rates, turbulence, gas bubbles, foam, vibrations or deposits. The Heartbeat technology ensures reliable and continuous diagnosis and simple verification, without process interruptions

Item number: 500050
from 510,00 €
plus VAT plus dispatch
Are you looking for a different product option for your application?
Use the NEW! Automation24 configurator, choose from numerous options and configure the product that best suits your application!

Configurator

Choose the desired configuration for Vibronic level switch Endress+Hauser Liquiphant FTL51B


plus VAT plus dispatch
Select your options. Then see price and delivery time. After finishing the configuration you can order the product.
Finish selecting your options. Then you can order the product directly.
The product with your selected options is ready to be ordered from the manufacturer.
Order code: {bestellCode}
The configured product will be individually made for you by the manufacturer and is therefore excluded from return. We will dispatch it as quickly as possible.
Parts list
Parts list
Technical details

Electronic point level sensor

vibronic

19-253 V AC
19-55 V DC
10-55 V DC
9-20 V DC

depending on configuration

depending on configuration

-1-100 bar

depending on configuration

depending on configuration

Stainless steel (1.4404/316L)
Alloy C22

Plastic
Aluminium (coated)
Stainless steel (1.4404/316L)

-40-70 °C

150 °C

IP66
IP67
IP68

CE
CRN
EAC
ATEX
ABS
BUREAU VERITAS
CSA
KC
LRS
Overfill prevention WHG §19
SIL 2
SIL 3
UKCA
IECEx
NEPSI
INMETRO
JPN