Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Velcro tape on a roll
  • Type: hook-and-loop tape
  • Material: polypropylene
  • Fire behaviour: self-extinguishing in accordance with UL94-V2
  • Width: 7.5 mm
  • Roll length: 2.5 m
  • Colour: black
  • Special feature: silicone-free

Velcro tape HEBOTEC 11-KE07002,5FRT - KE 7,5mm x 2,5m

Item number: 112886
EAN: 4251827904958
Technical details

Velcro hook-and-loop tape

7.5 mm

PP

2.5 m

Product description
Velcro tape HEBOTEC 11-KE07002,5FRT - KE 7,5mm x 2,5m
The KE 7.5 mm x 2.5 m hook-and-loop tape – 11-KE07002.5FRT from HEBOTEC is a hook-and-loop tape on a roll for bundling, organising and securing cables and wires. The silicone-free polypropylene tape can be opened and resealed hundreds of times, as well as cut to the desired length, and reduces the risk of injury compared to cut-to-length cable ties. The 11-KE07002,5FRT is supplied in black, 7.5 mm wide, as a roll 2.5 m long.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0