Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Velcro strip base with clamping foot for aluminium profile
  • Material: glass fibre-reinforced polyamide
  • Flame behaviour: self-extinguishing in accordance with UL94-V0
  • Profile groove: BOSCH 10 mm
  • Clamping range: 8–35 mm
  • Velcro tape: for a width of 20 mm
  • Installation: tool-free by rotating 45° in the profile groove

Velcro tape base HEBOTEC 3011-184C - KBS-B10M 8-35 20

Item number: 112923
EAN: 4250738187313
Technical details

8...35 mm

20 mm

Velcro base

PA

1 piece

Product description
Velcro tape base HEBOTEC 3011-184C - KBS-B10M 8-35 20
The HEBOFIX 45 Velcro base KBS-B10M 8-35 20 - 3011-184C from Hebotec is an installation aid for the gentle mounting of wires, cables and hoses to BOSCH profiles with a 10 mm groove. The clamping base is locked into the groove without tools by turning it 45° clockwise to position it parallel to the profile, or 45° anti-clockwise to position it perpendicular to the profile; the base is then fitted with Velcro tape of a variable length. The 3011-184C is supplied in glass-fibre-reinforced polyamide in accordance with UL94-V0 for a clamping range of 8.. .35 mm without Velcro tape.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0