Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Hook-and-loop tape base with clamping foot for aluminium profile
  • Material: glass-fibre-reinforced polyamide
  • Fire behaviour: self-extinguishing in accordance with UL94-V0
  • Profile groove: Item 8 mm and MiniTec 45
  • Clamping range: 10...60 mm
  • Hook-and-loop tape: for 20 mm width
  • Fitting: tool-free by rotating 45° in the profile groove

Velcro strip base HEBOTEC 3011-166C - KBS-I8M 10-60 20

Item number: 112913
EAN: 4250738187214
Technical details

10...60 mm

20 mm

Velcro base

PA

1 piece

Product description
Velcro strip base HEBOTEC 3011-166C - KBS-I8M 10-60 20
The HEBOFIX 45 hook-and-loop tape base KBS-I8M 10-60 20 - 3011 -166C from HEBOTEC is an installation aid for the gentle securing of wires, cables and hoses to Item profiles with an 8 mm groove and MiniTec 45. The clamping foot is locked into the groove without tools by turning it 45° anti-clockwise to position it parallel to the profile, or by turning it 45° clockwise to position it perpendicular to the profile, after which the base is fitted with Velcro tape of a variable length. The 3011-166C is supplied in glass-fibre-reinforced polyamide to UL94-V0 for a clamping range of 10–60 mm, without Velcro tape.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0