Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • SINAMICS G120C
  • 3 AC
  • Power supply: 380-480 V AC (+10/-20 %)
  • Mains frequency: 47-63 Hz
  • Rated power: 1.5 kW
  • With 150% overload for 3 s
  • 6 x DI/2 x DO
  • 1 x AI/1 x AO
  • Size: FSAA
  • Fieldbus: PROFINET-PN/Ethernet IP
  • Safe Torque Off (STO)
  • Category A integrated EMC filter
  • Protection rating IP20

Variable frequency drive Siemens SINAMICS G120C - 6SL3210-1KE14-3AF2

Item number: 104740
EAN: 4042948668825
Corresponding accessories
Corresponding accessories
Technical details

Variable frequency drive

SINAMICS G120C

Internal fan

Profinet PN, Ethernet IP

Safe Torque Off (STO)

FSAA

47-63 Hz

3 AC

3 AC

400 V

1.5 kW

5.5 A

4 kHz

0-550 Hz

6

1

1

1

1

50 m

100 m

73 mm

173 mm

178 mm

-10 °C

40 °C

IP20

CE
EAC
UL
cUL
C-Tick
KCC
REACH
UKCA

Product description
Variable frequency drive Siemens SINAMICS G120C - 6SL3210-1KE14-3AF2
The SINAMICS G120C - 6SL3210-1KE14-3AF2 3-phase variable frequency drive from Siemens is the ideal choice for controlling motors, especially in areas with a focus on pumps, ventilation and packing systems such as in conveyor system technology and for storage and retrieval machines. Commissioning of the variable frequency drive with a rated power of 1.5 kW can be carried out quickly and easily using the SINAMICS G120 Smart Access Module and the IOP-2 operator panel, which are available separately.

Due to its robust construction, the SINAMICS G120C - 6SL3210-1KE14-3AF2 variable frequency drive can also be used in harsh environments. It is the perfect drive for continuous processes with high speed and torque accuracy and makes your drive application ready for digitalisation.
  • Painted assemblies
  • Inputs: 6 x digital, 1 x anlogue
  • Outputs: 2 x digital (changeover/transistor), 1 x analogue
  • Class A EMC filter
  • PROFINET-PN/Ethernet IP Communication
  • Integrated brake chopper
  • Vector control without sensor
  • Automatic flux reduction with U/f ECO
  • Safe Torque Off (STO) safety technology
  • Compatible with SIMATIC S7-1200 and SIMATIC ET200
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0