Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Altivar 320 - 3 AC
  • Mains voltage: 380–500 V AC (-15/+10 %)
  • Mains frequency: 47–63 Hz
  • Rated power: 15 kW
  • I/O interface: 6 x DI/3 x DO
  • 3 x AI/1 x AO
  • Fieldbus: Modbus RTU
  • CANopen; Expandable using communication cards
  • Integrated safety functions: STO; SS1; SLS; SMS; GDL
  • Integrated EMC filter
  • Protection rating: IP20

Variable frequency drive Schneider Electric Altivar 320 - ATV320D15N4C

Item number: 109376
EAN: 3606489917821
Corresponding accessories
Technical details

Variable frequency drive

Altivar 320

Internal fan

CANopen
Modbus RTU

Safe Torque Off (STO)
Safely Limited Speed (SLS)
Safe Stop 1 (SS1)
Safe Maximum Speed (SMS)
Guard Door Locking (GDL)

compact

380-500 V AC

47-63 Hz

3 AC

3 AC

400 V

15 kW

33 A

4 kHz

0.1-599 Hz

6

1

1

3

1

30 m

60 m

180 mm

330 mm

198 mm

-10 °C

60 °C

IP20

CE
EAC
UL
ATEX
RCM
KC

Product description
Variable frequency drive Schneider Electric Altivar 320 - ATV320D15N4C
The compact 3-Phase Variable Frequency Drive Altivar 320 - ATV320D15N4C from Schneider Electric, measuring 180 x 330 x 198 mm, is used in complex industrial machinery. The Variable Frequency Drive has an integrated EMC filter, which can be switched off, as well as five integrated safety functions. The commissioning of the Variable Frequency Drive enables simple installation according to the Plug & Play principle. More complex configurations can be implemented using the SoMove software. The Variable Frequency Drive Altivar 320 - ATV320D15N4C with a rated power of 15 kW, six logic inputs, and three analogue inputs is suitable for the operation of asynchronous and synchronous motors. An EMC plate for independent mounting is included within the scope of delivery.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0