Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Optidrive E3 - 1 AC
  • Mains voltage: 200...240 V
  • Mains frequency: 50-60 Hz
  • Rated power: 1.1 kW
  • Output current: 10.5 A
  • Input current: 14 A
  • LED display
  • Internal EMC filter
  • Protection rating: IP66
  • Fieldbus: Modbus RTU (RJ45)
  • Internal brake chopper

Variable frequency drive Invertek OPTIDRIVE E3 - ODE-3-220105-1F4B-01

Item number: 111744
EAN: 4250738175648
Technical details

Variable frequency drive

OPTIDRIVE E3

Internal fan

CANopen
Modbus RTU

200-240 V AC

48-62 Hz

1 AC

1 AC

1.1 kW

14 A

2

1

1

2 (can be used as additional digital input)

1

IP66

Product description
Variable frequency drive Invertek OPTIDRIVE E3 - ODE-3-220105-1F4B-01
The single-phase Optidrive E3 variable frequency drives - ODE-3-220105-1F4B-01 from Invertek are designed for reliable use in industrial applications as well as in pump and fan drives. With a Rated power of 1.1 kW and an output current of 10.5 A, this robust inverter offers a powerful and versatile solution for a wide range of drive scenarios. The intuitive user interface with internal LED display enables fast commissioning without complex parameterisation. An internal EMC filter ensures low-interference operation. There is also an integrated brake chopper, which is particularly advantageous for dynamic applications. The frequency inverter can be easily integrated into automation environments via the RJ45 interface with Modbus RTU. The IP66 Protection rating allows it to be used in demanding, dusty or damp environments. With Size 2 and Dimensions of 257 × 188 × 182 mm, the inverter can be mounted flexibly. The robust design, simple operation and reliable control performance make the Optidrive E3 - ODE-3-220105-1F4B-01 the ideal choice for users who require durable, low-maintenance and efficient motor control.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0