Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Optidrive E3 - 1 AC
  • Mains voltage: 200-240 V
  • Mains frequency: 48-62 Hz
  • Rated power: 1.1 kW
  • I/O Interface: 4 x DI/2 x DO/2 x AI/1 x AO (configurable)
  • Output current: 10.5 A
  • LED-Display
  • Integrated EMC filter
  • Fieldbus: Modbus RTU/CANopen
  • Protection rating: IP20

Variable frequency drive Invertek OPTIDRIVE E3 - ODE-3-220105-1F42-01

Item number: 110001
EAN: 4250738148451
Technical details

Variable frequency drive

OPTIDRIVE E3

Internal fan

CANopen
Modbus RTU

200-240 V AC

48-62 Hz

1 AC

1 AC

1.1 kW

1.1 kW

10.5 A

10.5 A

2

1

1

2 (can be used as additional digital input)

1

144 mm

234 mm

260 mm

0 °C

50 °C

IP20

Product description
Variable frequency drive Invertek OPTIDRIVE E3 - ODE-3-220105-1F42-01
The 1-phase Optidrive E3 - ODE-3-220105-1F42-01 variable frequency drive from Invertek is used in industrial operations, pump operations, and fan operation. The instant commissioning of the variable frequency drive with a rated power of 1.1 kW and an output current of 10.5 A is possible without any problem, thanks to the integrated quick commissioning card. With the Optistick accessory, available separately, the fast copying of parameters is made possible. The 1-phase Optidrive E3 - ODE-3-220105-1F42-01 Variable Frequency Drive has an integrated EMC filter, an integrated PPI control, and Bluetooth connectivity. The variable frequency drive is mounted on a DIN rail and can be used at temperatures of up to 50°C.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0