Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Operating mode Echo propagation time measurement Type Rectangular Limit range 350 mm Range min. 50 mm Range max. 240 mm Ultrasonic frequency 500 kHz Adjustment Teach-in pushbutton Function display LED
Operating voltage min. 20 V Operating voltage max. 30 V Type of voltage DC Output Analog Output function 4-20 mA Output current max. 200 mA Switching frequency 25 Hz Short-circuit protection No Reverse polarity protection Yes
Size 12 x 32 mm Total length 23.1 mm Connection M8 connector (4 pin) Housing material ABS Material of the ultrasonic transducer Polyurethane foam, epoxy resin with glass contents
Ambient temperature min. -25 °C Ambient temperature max. 70 °C Protection rating IP67 Application Factory automation
Approval CE Interface No Special features Narrow sound field Accessories (supplied) No