Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • M30 ultrasonic sensor
  • Stainless steel design
  • 1 x NO/NC programmable
  • Range: 30...350 mm
  • Protection class: IP67
  • M12 connector

Ultrasonic sensor microsonic mic+25/D/TC/E

Item number: 111309
EAN: 4250738169210
Corresponding accessories
Corresponding accessories
Technical details

Ultrasonic sensor

mic+

30 mm

250 mm

350 mm

Cylindrical and threaded

320 kHz

Teach-in; TouchControl; LCA-2 LinkControl

LED display (3-digit)

Proximity switch/sensor in reflective mode
Retro-reflective sensor

9 V

30 V

DC

PNP

200 mA

1 x NO/NC programmable

25 Hz

yes

yes

M30 x 1.5

Connector M12

Stainless steel
PBT
TPU

PUR

-25 °C

70 °C

IP67

Factory automation

Product description
Ultrasonic sensor microsonic mic+25/D/TC/E
The cylindrical M30 ultrasonic sensor mic+25/D/TC/E from microsonic with an ultrasonic frequency of 320 kHz and a PNP switching output that can be programmed as a NO/NC contact has a range of 30...350 mm. With the help of the 3-digit LED display and the numerical setting via TouchControl, as well as the simple teach-in setting of the switching point, the mic+25/D/TC/E ultrasonic sensor D/TC/E is easy to commission. Its high IP67 protection rating and M12 connector make it suitable for use in many industrial areas, including product positioning, object presence detection, and person detection.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0