Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Ultrasonic sensor
  • Square-shaped housing
  • 1 x analogue output 4-20 mA/0-10 V
  • DC
  • Range: 600-6,000 mm
  • Protection: IP67
  • M12 connector

Ultrasonic sensor microsonic lcs+600/IU

Item number: 102013
EAN: 4250738103863
Corresponding accessories
Corresponding accessories
Technical details

Ultrasonic sensor

lcs+

600 mm

6000 mm

8000 mm

Rectangular

80 kHz

Buttons

LED

Proximity switch/sensor in reflective mode

9 V

30 V

DC

analogue

4-20 mA
0-10 V

yes

yes

62 x 62 mm

32 mm

Connector M12

PBT

PUR

-25 °C

70 °C

IP67

Factory automation

CE
UKCA

Temperature compensation

No

Product description
Ultrasonic sensor microsonic lcs+600/IU
The lcs+600/IU square-shaped ultrasonic sensor from microsonic with a transducer frequency of 80kHz and an analogue output 4-20 mA/0-10 V has an operating range of 600-6,000 mm. By using the programming buttons the lcs+600/IU ultrasonic sensor can easily be put into operation. Its high class of protection IP67 and the M12 connector make use in many industrial areas possible such as for positioning of products, presence detection of objects, people detection.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0