Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Operating mode Proximity switch/sensor in reflective mode Type Rectangular Limit range 5.000 mm Range min. 350 mm Range max. 3,400 mm Ultrasonic frequency 120 kHz Adjustment Push buttons Function display LED
Operating voltage min. 9 V Operating voltage max. 30 V Type of voltage DC Output PNP Output function 2 x NO/NC Output current max. 100 mA Switching frequency 4 Hz Short-circuit protection Yes Reverse polarity protection Yes
Size 62 x 62 mm Total length 32 mm Connection M12 connector Housing material PBT Material of the ultrasonic transducer Polyurethane foam, epoxy resin with glass contents
Ambient temperature min. -25 °C Ambient temperature max. 70 °C Protection rating IP67 Application Factory automation
Approval CE, UL Interface No Special features Temperature compensation Accessories (supplied) No