Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • M30 ultrasonic sensor
  • 1 x PNP switching output
  • normally open/closed adjustable
  • DC design
  • operating voltage: 9-30 V DC
  • range: 85...600 mm
  • housing material: stainless steel/plastic
  • protection rating: IP67
  • short circuit protection
  • connection: M12 connector.

Ultrasonic sensor microsonic crm+35/D/TC/E

Item number: 110532
EAN: 4250738158993
Technical details

Ultrasonic sensor

crm+

85 mm

600 mm

600 mm

Cylindrical and threaded

360 kHz

Teach-in; TouchControl; LCA-2 LinkControl

LED

Proximity switch/sensor in reflective mode
Retro-reflective sensor

9 V

30 V

DC

PNP
Push-Pull

200 mA

1 x NO/NC programmable

yes

yes

Connector M12 (5 pole)

Stainless steel

PEEK
PTFE

-25 °C

70 °C

IP67

Factory automation

CE
UKCA

2 fixing nuts

Product description
Ultrasonic sensor microsonic crm+35/D/TC/E
The cylindrical M30 ultrasonic sensor crm+35/D/TC/E from microsonic has an ultrasonic frequency of 360 kHz and a switching output (PNP) and a range of 85...600 mm. The stainless steel housing, its high chemical resistance and the IP67 protection rating make the ultrasonic sensor crm+35/D/TC/E with echo time-of-flight measurement suitable for use in many industrial sectors. Possible applications include, for example, the positioning of products or the detection of the presence of objects. The connection is made via an M12 connector.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0