Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Waterproof thermometer with alarm function
  • With insertion temperature probe (Ø 1.5 mm/Pt1000 2-wire)
  • Function: temperature measurement
  • Measuring range: short-term -70-250°C/ long-term -70-230°C
  • Display: LCD 3-line with backlight
  • Power supply: 2 x AA batteries (included)
  • Housing material: ABS
  • Housing dimensions: 108 x 54 x 28 mm
  • Sensor material: V4A
  • Protection rating: IP65/IP67
  • Cable length: 1 m

Thermometer Senseca ECO121-I1.5 486757

Item number: 110704
EAN: 4058175718042
Technical details

Thermometer

Temperature measurement

Insertion probe

1.5 mm

-65-1000 °C

Batteries 2 x AA

ABS

-20 °C

50 °C

IP65
IP67

Product description
Thermometer Senseca ECO121-I1.5 486757
The waterproof universal thermometer ECO121-I1.5 486757 from Senseca is a hand-held measuring device with alarm function and measures temperatures for up to 2 hours in a range from -70 to 250°C and permanently from -70 to 230°C. It is suitable for core temperature measurements e.g. in laboratories, quality assurance or the food industry. The universal thermometer has a 3-line LCD display with backlight and is powered by two AA batteries, which are included in the scope of delivery. The Pt1000 insertion temperature probe with a diameter of 1.5 mm is a 2-wire and is permanently connected to the thermometer ECO121-I1.5 486757 via a 1 m silicone cable.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0