Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Thermal Imaging Camera with automatic spotfinder
  • Measuring range: -20-900 °C
  • Optical resolution: 80 x 80 px
  • 30° x 30° (FOV)
  • Image frequency: 50 Hz
  • Input: Analogue
  • Output: 0/4-20 mA
  • Interfaces: USB 2.0 / Ethernet (100 Mbit/s) / PoE / RS485
  • Protection rating: IP67
  • Incl. PIX Connect software / Input/Output cable (1 m) / USB cable (1 m) / Mounting bracket

Thermal imaging camera Optris Xi 80 - CATXI80LTF05T090C

Item number: 109307
EAN: 4260101230324
Corresponding accessories
Technical details

Thermal imaging camera

-20 °C

900 °C

± 2 K

Software

80 x 80 px

5 V

30 V

DC

analogue

4-20 mA

Cable

1 m

Stainless steel

Stainless steel

0 °C

50 °C

IP67

Ethernet
RS-485
USB

CE

Product description
Thermal imaging camera Optris Xi 80 - CATXI80LTF05T090C
The Thermal Imaging Camera Xi 80 - CATXI80LTF05T090C from Optris is a combination of infrared temperature sensor and IR camera and features an automatic spotfinder, which detects the lowest or highest temperature in the image and automatically transmits the measurements without the need for a PC. Possible definable temperature measuring ranges here are -20-100, 0-250 and 150-900 °C. The camera, which features a motorised focus, can be configured via the USB interface using the free PIX Connect software, or via smartphone and the free IR Mobile Android app. The Thermal Imaging Camera Xi 80 - CATXI80LTF05T090C with a silicon bolometer has an optical resolution of 80 x 80 px, works with an image frequency of 50 Hz, and is ideal for use in OEM applications.
    Scope of delivery:

  • Thermal Imaging Camera Xi 80 - CATXI80LTF05t090C
  • PIX Connect software
  • Input/Output cable (1 m)
  • USB cable (1 m)
  • Mounting bracket
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0