Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • HD hygienic terminal box
  • Dimensions at rear (W x H x D): 227 x 227 x 120 mm
  • Dimensions at front (W x H x D): 200 x 200 x 120 mm
  • Enclosure inclination: 3°
  • Enclosure material: Stainless steel 1.4301 (AISI 304)
  • Finish: Brushed
  • 400 grain
  • Seal material: silicone
  • Protection rating: IP66/IPX9
  • Incl. seal and locking screws

Terminal box Rittal HD 1672.600 - 200 x 200 x 120

Item number: 107924
EAN: 4028177639751
Corresponding accessories
Technical details

Enclosure

1

HD

brushed (grain 400)

200 mm

200 mm

120 mm

Stainless steel 14301 (AISI 304)

Silicone

IK08

-20-80 °C

IP66/IPX9

CE
UL
cUL
UKCA

Product description
Terminal box Rittal HD 1672.600 - 200 x 200 x 120
The HD 1672.600 hygienic terminal box from Rittal, with IP66/IPX9 protection rating, features a construction that is precisely tailored to the requirements in the food industry. The enclosure is made of stainless steel (brushed, 400 grain) and measures 227 x 227 x 120 mm at the rear and 200 x 200 x 120 mm at the front, which produces an enclosure inclination of 3°. The hexagonal quick-release lock guarantees the hygienic closing of the HD 1672.600 terminal box. A silicone seal (FDA Guideline 21 CFR 177.2600) and locking screws are included in the scope of delivery.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0