Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Feed-through terminal block
  • Connection type: Screw connection
  • Cross-section: 0.14-4 mm²
  • AWG: 26 - 12
  • Width: 5.2 mm
  • Colour: Green/Yellow
  • Type of mounting: NS 35/7.5; NS 35/15

Terminal block PHOENIX 3044092 - UT 2,5-PE

Item number: 100788
EAN: 4017918960360
Corresponding accessories
Corresponding accessories
Technical details

Feed-through terminal block

UT

green/yellow

1

2

Screw-type terminals

5.2 mm

55 mm

47.7 mm

9 mm

0.14 mm²

4 mm²

0.14 mm²

4 mm²

PA

-60 °C

130 °C

CE
cRUus
CSA
UKCA

Product description
Terminal block PHOENIX 3044092 - UT 2,5-PE
The green-yellow feed-through terminal block 3044092 - UT 2,5-PE from PHOENIX CONTACT with a cross section of 0.14-4 mm² (AWG: 26 - 12) and a width of 5.2 mm has 2 connections on one level. The compact design of the ground terminal block and the proven screw connection enable easy wiring of the terminal block 3044089 - UT 2.5-PE in a small amount of space. The large wiring space of the feed-through terminal block 3044089 - UT 2,5-PE enables the connection of solid and stranded conductors with small to large conductor cross sections without ferrules, even above the nominal cross section. This ensures universal application. Terminal blocks are used for wiring control cabinets and splitter boxes.
Customer reviews
Reviews 1
Reviews 0
Reviews 0
Reviews 0
Reviews 0