Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Hygienic temperature transmitter
  • DC
  • Analogue output 4-20 mA
  • 2-wire connection
  • Measuring range: 0-100 °C
  • Process connection: G 1/2 conical
  • Installation length: 100 mm
  • Protection rating: IP67
  • M12 connector
  • Certified by EHEDG

Temperature transmitter SONTEC 800-033

Item number: 100647
EAN: 4250738101081
Corresponding accessories
Technical details

Temperature transmitter

0 °C

100 °C

Pt100, class A

± 0.15 K

6/12 s

None

15 V

32 V

DC

analogue

4-20 mA

no

yes

16 bar

G 1/2 male (conical)

100 mm

Connector M12

V4A (1.4404)

Stainless steel (304/1.4301)

IP67

Food industry

None

Product description
Temperature transmitter SONTEC 800-033
The 800-033 hygienic temperature transmitter from Sontec has a 2-wire current output of 4-20 mA. The temperature sensor features a measuring range of 0-100 °C at an excellent response time of T05 = 6 s or T09 = 12 s. The 800-033 temperature transmitter with an installation length of 100 mm and the high protection rating IP67 features high mechanical stability and a pressure rating of up to 16 bar. The use of a Pt100 A sensor element ensures high accuracy. The 800-033 temperature transmitter with M12 connector and flush, conical G 1/2 process connection is the optimum solution for temperature measurement in the food industry (certified by EHEDG).
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0