Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results


Product family highlights:

  • Temperature transmitter
  • Class A
  • Insertion length: up to 600 mm
  • Measurement range: up to 200°C
  • Output: direct wiring without transmitter/4-20mA
  • With or without protective tube shaft
  • Material: stainless steel (316L)
  • Interface: IO-Link
  • Protection rating: IP69K
Configurable

Temperature transmitter Endress+Hauser CompactLine TM311

The iTHERM CompactLine TM311 temperature transmitter from Endress+Hauser can be equipped with a 4-wire connection (PT100) or a self-detecting, universal output (IO-Link and 4-20 mA). The temperature transmitter, with its high IP69K protection rating, has an installation length of 600 mm and a measurement range of up to 200°C. The special construction of the measuring tip leads to an excellent response time of T50 < 1.0s T90 < 2.0 s. The temperature transmitter is a compact, affordable thermometer developed for use in all general applications in the process industry. The vibration-proof integrated thin-film sensors guarantee the highest possible operating security with the fastest reaction times.

Item number: 500021
from 101,00
incl. VAT plus dispatch
Are you looking for a different product option for your application?
Use the NEW! Automation24 configurator, choose from numerous options and configure the product that best suits your application!

Configurator

Choose the desired configuration for Temperature transmitter Endress+Hauser CompactLine TM311


incl. VAT plus dispatch
Select your options. Then see price and delivery time. After finishing the configuration you can order the product.
Finish selecting your options. Then you can order the product directly.
The product with your selected options is ready to be ordered from the manufacturer.
Order code: {bestellCode}
The configured product will be individually made for you by the manufacturer and is therefore excluded from return. We will dispatch it as quickly as possible.
Parts list
Parts list
Technical details

Temperature transmitter

200 °C

Pt100, class A

t50 ~ 1 s
t90 ~ 2 s

analogue

4-20 mA
Pt100

depending on configuration

600 mm

6 mm
3 mm

Terminal block
open cable end

316L

1.4435 (stainless steel/316L)

-40-85 °C

IP69K

IO-Link

CE
EAC

Last viewed