Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (721 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Pt100 temperature sensor for installation in a protection tube
  • Pt100/4-wire/Class A
  • Measuring range: -30-300 °C
  • Media: liquids and gases
  • Connection enclosure: BSZ conical
  • Transmitter: T15 programmable
  • Analogue output: 4-20 mA/2-wire
  • Neck tube: 12 x 2.5 mm (DIN 43772)
  • Process connection: M18 x 1.5
  • protection tube: none
  • Installation length: 200 mm
  • Neck length: 150 mm
  • Measuring insert diameter: 6 mm
  • Power supply: 10-30 V DC
  • Protection rating: IP65

Temperature sensor WIKA TR10-B - 14427610

Item number: 107546
EAN: 4250738127852
Corresponding accessories
Technical details

Temperature sensor

-30 °C

300 °C

Pt100, class A

Configuration via software

8 V

35 V

DC

analogue

4-20 mA

yes

M18 x 1.5

200 mm

6 mm

Screw terminals

Stainless steel (316 Ti/1.4571)

Aluminium

-40 °C

85 °C

IP65

for gases or liquids

Product description
Temperature sensor WIKA TR10-B - 14427610
The Pt100 temperature sensor TR10-B - 14427610 from WIKA is intended for installation in a protection tube. The installation length is 200 mm and the thread size is M18 x 1.5. The Pt100 temperature sensor TR10-B - 14427610 is equipped with a digital head transmitter T15 and measures within a range from -30 to 300 °C with an A accuracy class rating in accordance with EN 60751. The Transmitter T15 can be simply and quickly configured via the programming unit PU-548 (available as a separate accessory).
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0