Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Temperature and process controller
  • Measuring input: 1 x analogue / 1 x binary
  • Output: 2 x relay (NO contact)
  • 1 x binary input/output
  • Supply voltage: 20-30 V AC/DC
  • Ambient temperature: -30-70 °C
  • LCD display
  • Dimensions: 48 x 48 mm
  • Enclosure: plastic with membrane keypad
  • Protection rating: IP65/IP20
  • Switch panel mounting
  • Incl. quick-start manual and mounting frame

Temperature & process controller JUMO diraTRON 116 702111/8-0000-25/000 - 00680787

Item number: 108598
EAN: 4053877025825
Corresponding accessories
Corresponding accessories
Technical details

Temperature and process controller

Temperature control
Timer

Display

Buttons

20-30 V AC/DC

3

analogue

binary

binary

3

Relay

Relay

binary

48 mm

48 mm

Panel mounting

Screw terminals

-30 °C

70 °C

IP20
IP65

CE
cULus
cRUus
BUREAU VERITAS
UKCA

Product description
Temperature & process controller JUMO diraTRON 116 702111/8-0000-25/000 - 00680787
The diraTRON 116 702111/8-0000-25/000 - 00680787 temperature and process controller from JUMO measuring 48 x 48 mm is used for process control. The controller is characterised by simple, text-supported operation, and is suitable for front installation. The process values and parameters are displayed via two 18-segment LCD displays. In addition, the design features individual display elements for the switching settings of the outputs, as well as for manual operation, the ramp function, timer, a self-optimisation function, and for the programme controller. The diraTRON 116 702111/8-0000-25/000 - 00680787 temperature and process controller can be conveniently configured using a PC, via the setup program. Depending on the hardware version, the temperature and process controller can be used as a two-point, three-point, or three-point step controller, or as a continuous controller. The supply voltage ranges from 20 to 30 V AC/DC (48-63 Hz).
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Last viewed