Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • SYSTEMLED EVO PIR
  • Length: 1120 mm
  • Light colour: 5700 K
  • Power: ~51 W
  • 120–277 V AC
  • Protection rating: IP40

System luminaire LED2WORK 155210-03 - SYSTEMLED EVO PIR POWER 472 mm

Item number: 112186
EAN: 4260556628011
Corresponding accessories
Technical details

System workspace luminaire

SYSTEMLED POWER

Daylight white (5700 K)

> 90 Ra

2,650 lx

8125 Lumen

90°

120...277 V AC

51 W

T-slot nuts on/under T-slot profiles

1120 mm

Wieland GST18

-10 °C

50 °C

IP40

Product description
System luminaire LED2WORK 155210-03 - SYSTEMLED EVO PIR POWER 472 mm
The SYSTEMLED EVO PIR POWER – 155210-03 from LED2WORK is ideally suited for lighting system workstations thanks to its homogeneous, glare-free and flicker-free illumination. The dimensions of 1120 mm are identical to those of system workspace luminaires, such as those from Bosch Rexroth. Power is supplied via a Wieland GST 18 Connector to 230 V. The system luminaire features an internal PIR motion sensor, has a system power of approx. 51 W, can be used at ambient temperatures of up to 50 °C and dissipates the heat generated via an aluminium body to the rear to prevent the risk of burns. The luminaire is electrically cascadable.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0