Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • PROFILED
  • Length: 900 mm
  • 3 m power cable/angled earth-contact plug
  • Beam angle: 100°
  • ~24 W
  • 120–277 V AC
  • Protection rating: IP40

System luminaire LED2WORK 150614-03 - PROFILED AC 900 mm

Item number: 112188
EAN: 4260556623863
Corresponding accessories
Technical details

System workspace luminaire

SYSTEMLED/PROFILED

Daylight white (5700 K)

85 Ra

980 lx

3340 Lumen

100°

120...277 V AC

27 W

T-slot

900 mm

Connection cable

3 m

I

-10 °C

45 °C

IP40

Product description
System luminaire LED2WORK 150614-03 - PROFILED AC 900 mm
The PROFILED – 150614-03 from LED2WORK is suitable for applications in workshops, logistics areas or at workstations and ensures balanced illumination thanks to its microprism cover. It can be mounted both horizontally and vertically via a T-slot in the profile, enabling uniform light distribution through homogeneous illumination. The PROFILED – 150614-03 is designed for industrial use and provides reliable illumination for work areas. Connection is via a power cable with mains plug.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0