Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Switched mode power supply
  • Primary switched
  • Input: 1-phase
  • Input voltage range: 100–240 V AC (-15/+10%)
  • Putput power: 240 Watts
  • Output current: 10 A
  • Output voltage: 24 V DC
  • Efficiency: > 92%
  • Mounting: Rail: DIN 35

Switched mode power supply PHOENIX 1096432 - UNO2-PS/1AC/24DC/240W

Item number: 107874
EAN: 4055626930466
Corresponding accessories
Technical details

DIN-rail power supply

UNO2-PS

Single phase

yes

100-240 V AC

85 V AC

264 V AC

45-66 Hz

1.2 A (240 V AC)

24-28 V DC

24 V DC

10 A

yes

yes

45 mm

130 mm

125 mm

Screw-type terminals

-25 °C

70 °C

IP20

CE
EAC
cULus
UKCA

Product description
Switched mode power supply PHOENIX 1096432 - UNO2-PS/1AC/24DC/240W
The switched-mode power supply 1096432 - UNO2-PS/1AC/24DC/240W from PHOENIX CONTACT with an output voltage of 24 V DC and an output current of 10 A has low idling losses and a high efficiency of > 92%. This ensures maximum energy efficiency within the power class up to 240 W. The single-phase switched-mode power supply 1096432 - UNO2-PS/1AC/24DC/240W is primary switched, is mounted onto a DIN 35 rail, and is ideal for use in installation and building technology, machine-making, and plant automation.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0