Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • VAL-SEC-T2-3S-350-FM - type 2
  • Change-over contact
  • IEC test class: II/T2
  • Operating voltage 5-250 V AC/125 V DC (200 mA DC)
  • Protection rating: IP20
  • Ambient temperature: -40-80 °C
  • Size (H x W): 97.9 x 49.2 mm
  • Conductor cross-section: 2.5-16 (stranded)/25 (solid) mm²
  • Mounting type: DIN-rail (35 mm)
  • With separate N and PE (5-conductor system: L1/L2/ L3/N/PE) and signal contact

Surge arrester PHOENIX 2905340 - VAL-SEC-T2-3S-350-FM

Item number: 103412
EAN: 4046356948173
Corresponding accessories
Technical details

Surge arrester

4

II; T2

T2

TN-S; TT

L-N; L-PE; N-PE

Optical, Alarm contact

5-250 V AC/125 V DC (200 mA DC)

5 mA-1 A AC/1 A DC (30 V DC)

240/415 V AC (TN-S/TT)

50 (60) Hz

20 kA

40 kA

Changer

97.9 x 49.2 mm

2.7

DIN-rail 35 mm

Screw-type terminals

2.5-16 mm²

2.5-25 mm²

-40 °C

80 °C

IP20

CE
EAC
KEMA KEUR
cULus
UL
CCA
cUL
CB Scheme
UKCA

Product description
Surge arrester PHOENIX 2905340 - VAL-SEC-T2-3S-350-FM
The type 2 surge arrester 2905340 - VAL-SEC-T2-3S-350-FM from Phoenix Contact for 3-phase power supply networks with an operating voltage of 5-250 V AC/125 V DC (200 mA DC) is the perfect solution to protect against lightning strikes and Surges for every power supply. The IEC test class II/T2 surge arrester with high longevity and high performance, works without notice And gently for the entire system. The 2905340 - VAL-SEC-T2-3S-350-FM surge arrester is mounted using DIN-rail.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0