Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Surface mounting enclosure
  • Installation points: 5
  • Colour: dark grey (RAL 7016)/Light grey (RAL 7035)
  • Hole diameter: 22 mm
  • Protection rating: IP66/IP67/IP69/IP69K
  • Material: polycarbonate
  • Operating temperature: -40 - 70°C

Surface mounting enclosure Schneider Electric Harmony XALD05

Item number: 109699
EAN: 3389110114843
Corresponding accessories
Corresponding accessories
Technical details

Surface mounting enclosure

Harmony

5

None

dark grey/light grey

196 mm

68 mm

53 mm

Plastic

-40 °C

70 °C

IP66
IP67
IP69K
IP69

Product description
Surface mounting enclosure Schneider Electric Harmony XALD05
The grey Harmony XALD05 Surface Mounting Enclosure from Schneider Electric has five installation points with a diameter of 22 mm. The ppolycarbonate enclosure offers an IP66/IP67/IP69/IP69K protection rating, is impact-resistant, and dirt repellant. The Harmony XALD05 Empty Enclosure is compatible with all pushbuttons, light indicators, selector switches, and joysticks from the XB4 & XB5 series from Schneider Electric and is also suitable for continuous use in harsh industrial environments.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0