Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Cutting/stripping tool for UTP and STP data cables
  • Cable diameter: 0.5-12.5 mm
  • Cutting depth: Adjustable
  • Cutting capacity max.: 8 mm/4 mm²
  • Length stop for repeatable cutting and stripping lengths

Stripping tool Weidmüller AM 12 - 9030060000

Item number: 102866
EAN: 4008190337827
Technical details

Cable stripping tool for data cables

UTP- and STP-Data cables

8 mm/4 mm²

Adjustable mm

0.5-12.5 mm

Product description
Stripping tool Weidmüller AM 12 - 9030060000
With the stripping and cutting tool AM 12 - 9030060000 from Weidmüller, UTP and STP data cables with a diameter from 0.5 to 12.5 mm can be stripped. The cutting capacity goes up to 8 mm resp. 4 mm². Thanks to a length limit, repeatable cutting and stripping lengths are possible at any time.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0