Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Starter kit for safety control
  • contents: 1 x base device 3SK2122-2AA10 / 1 x interface module 3SK2511-2FA10 (PROFINET IO/RJ45; 100 Mbit/s) / 1 x Safey ES V17 Professional / 1 x Ethernet cable / 1 x connection cable (2.5 cm)
  • PL/category according to ISO13849-1: PL e/Kat. 4
  • Safe digital inputs: 20
  • Safe digital outputs: 4
  • Non-safe digital outputs: 2
  • Supply voltage: 24 V DC
  • Connection: spring-type terminals

     

    ***A return is only possible in unopened condition***

Starter kit Siemens SIRIUS 3SK2942-2AA11

Item number: 107140
EAN: 4047621095417
Corresponding accessories
Corresponding accessories
Technical details

Starter-Kit 3SK2 (fail-safe)

20

2

4

1

5

PL e/4

SIL 3

1.2 E-08

20 years

24 V DC

24 V DC

4 A

22.5 mm

100 mm

124.5 mm

DIN-rail 35 mm

Push-in

-25 °C

60 °C

IP20

Profinet
RJ45

EN IEC 62061
IEC 60204
EN ISO 13849-1

CE
EAC
UL
CSA
TÜV

SIRIUS Safey ES V17

Product description
Starter kit Siemens SIRIUS 3SK2942-2AA11
The SIRIUS 3SK2942-2AA11 starter kit from Siemens includes the SIRIUS 3SK2122-2AA10 base device, the SIRIUS 3SK2511-2FA10 interface module (PROFINET IO/RJ45; 100 Mbit/s), the Safety ES V17 Professional software, an Ethernet cable and a connection cable (2.5 cm). The base device controls the safety of your system cost-effectively and is modularly expandable. It has 20 safe digital inputs, four safe digital outputs and two non-safe digital outputs and meets the requirements of ISO13849-1 PL e category 4. Using the PN interface module, the PROFINET IO protocol is supported. The base device and the interface module of the starter kit 3SK2942-2AA11 are connected via spring-loaded terminals and can be mounted on a DIN 35 rail.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0