Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Starter kit for safety control
  • contents: 1 x base device 3SK2112-2AA10 / 1 x USB cable / 1 x software Safety ES V17 Basic for free download
  • PL/category according to ISO13849-1: PL e/Kat. 4
  • Safe digital inputs: 10
  • Safe digital outputs: 2
  • Non-safe digital outputs: 1
  • Supply voltage: 24 V DC
  • Connection: spring-loaded terminals

     

    ***A return is only possible in unopened condition***

Starter kit Siemens SIRIUS 3SK2941-2AA11

Item number: 107138
EAN: 4047621095400
Corresponding accessories
Corresponding accessories
Technical details

Starter-Kit 3SK2 (fail-safe)

10

1

2

1

5

20

PL e/4

SIL 3

1.0 E-08

20 years

24 V DC

24 V DC

4 A

22.5 mm

100 mm

124.5 mm

DIN-rail 35 mm

Push-in

-25 °C

60 °C

IP20

Profinet
RJ45

EN IEC 62061
IEC 60204
EN ISO 13849-1

CE
EAC
UL
CSA
TÜV
PROFIBUS

SIRIUS Safey ES V17

Product description
Starter kit Siemens SIRIUS 3SK2941-2AA11
The SIRIUS 3SK2941-2AA11 starter kit from Siemens includes a SIRIUS 3SK2112-2AA10 base device, a USB cable and the Safety ES V17 Basic software for free download. The base devic controls the safety of your system cost-effectively and is modularly expandable. It has 10 safe digital inputs, two safe digital outputs and one non-safe digital output and meets the requirements of ISO13849-1 PL e category 4. Using the PN interface module, which is available separately, the PROFINET IO protocol is supported. The base devic of the SIRIUS 3SK2941-2AA11 starter kit is connected via spring-loaded terminals and can be mounted on a DIN 35 rail.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0