Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Starter-kit Pilz PNOZmulti 2 - Starter-kit PNOZmulti mB0.1
  • Safe digital inputs: 12
  • Safe digital outputs: 4
  • Configurable safe digital inputs/outputs: 8
  • Supply voltage: 24 V DC
  • Dimensions (H x W x D): 45 x 101.4 x 120 mm
  • Contents: Base device m B0.1 772104 / screw terminals 750008 / chip card 779211 / uSB cable 3m 312992

    ***Returns are only possible in unopened condition***
Log in and write a review

Starter kit Pilz PNOZmulti 2 – PNOZ mB0.1

***The starter kits are limited to one per customer!***
Starter-Kit contains standard items: 109478

Item number: 110180
EAN: 4250738153523
Technical details

Starter-kit Pilz PNOZmulti 2

20 (8 configurable)

12 (8 configurable)

16

PL e/4

SIL 3

7.95 E-11

24 V DC

24 V DC

2 A

45 mm

101.4 mm

120 mm

DIN-rail 35 mm

Push-in
Screw terminals

0 °C

60 °C

IP20

Chip card
USB Mini

EN IEC 61511
EN IEC 61508
EN ISO 13849-1

CE
EAC
cULus
TÜV
UKCA
KOSHA

PNOZmulti Configurator

depends on programming

Product description
Starter kit Pilz PNOZmulti 2 – PNOZ mB0.1
The starter-kit Pilz PNOZmulti 2 - Starter-kit PNOZmulti mB0.1 from Pilz includes the base unit PNOZmulti 2 772104 - PNOZ m B0.1, screw terminals, a 3.0 m length of USB cable (USB 2.0 A/Mini B) and a PNOZmulti chip card 32 kB.

The PNOZmulti 2 base device 772104 - PNOZ m B0.1 from Pilz controls the safety of your plant in a space-saving and cost-effective way. It has 12 safe digital inputs, four safe digital outputs and eight configurable digital inputs/outputs. It also has two clock outputs. The base unit PNOZmulti 2 772104 - PNOZ m B0.1 offers a mini USB connection as a programming interface. A chip card (32 kB) is used as the storage medium. The unit can be mounted on a DIN rail DIN35. The unit is configured using a graphical drag-and-drop programming interface in the PNOZmulti Configurator software. This is free of charge from version 11.0 and is available to you as a download.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0