Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Base Unit PNOZmulti 2
  • Safe digital inputs: 12
  • Safe digital outputs: 4
  • Configurable safe digital in/outputs: 8
  • Interfaces: Mini-USB
  • Status display: LED
  • Supply voltage: 24 V DC
  • Dimensions (W x H x D): 45 x 101.4 x 120 mm
  • Connection: depends on selected accessories
  • Low expandability
  • Chip card (32 kB) as storage medium - not included

    ***Returns are only possible if the product is unopened***

PNOZmulti 2 base device Pilz 772104 - PNOZ m B0.1

Item number: 109478
EAN: 4046548103632
Corresponding accessories
Corresponding accessories
Technical details

Base unit

20 (8 configurable)

12 (8 configurable)

16

PL e/4

SIL 3

7.95 E-11

24 V DC

24 V DC

2 A

45 mm

101.4 mm

120 mm

DIN-rail 35 mm

Push-in
Screw terminals

0 °C

60 °C

IP20

Chip card
USB Mini

EN IEC 61511
EN IEC 61508
EN ISO 13849-1

CE
EAC
cULus
TÜV
UKCA
KOSHA

PNOZmulti Configurator

depends on programming

Product description
PNOZmulti 2 base device Pilz 772104 - PNOZ m B0.1
The Base Unit PNOZmulti 2 772104 - PNOZ m B0.1 from Pilz controls the safety of your system in a space-saving and cost-effective manner. It has twelve safe digital inputs, four safe digital outputs and eight safe configurable inputs/outputs. It also has 4 test outputs.

The PNOZmulti 2 772104 - PNOZ m B0.1 basic device offers a Mini USB connection as the programming interface. A chip card (32 kB) is required as a storage medium, which is not included within the scope of supply. The device can be mounted onto a DIN35 rail. The connection terminals are not included and must be ordered as additional accessories. You can choose between screw and spring clamp terminals.

The device is configured using the graphic drag-and-drop programming interface in the PNOZmulti Configurator software. This is free of charge from version 11.0 and is available to download.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0