Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Exclusively on Automation24
  • SIMATIC S7-1200 Starter-kit consisting of: Siemens CPU 1212C DC/DC/DC
  • Siemens POWER MODULE PM1207
  • Siemens STEP 7 Basic V20
  • LAPP RJ45 patch cable CAT.6a 1 metre
  • Datalogic diffuse reflection sensor 950811050
  • WERA VDE-insulated slotted screwdriver
  • Automation24 L-BOXX Mini
Log in and write a review

Starter kit CPU 1212C Siemens SIMATIC S7-1200

*** No longer available ***
To the follow-up article: 111847

Item number: 110177
EAN: 4250738153493
Technical details

Starter-Kit CPU 1212C

75 kB

8 (6 High Speed Counting)

2 (0-10 V)

6 (4; 100 kHz Pulse Train Output)

24 V DC

24 V DC

20.4-28.8 V DC

1 mA

0.5 A

100 kHz

10 bit

No

90 x 100 x 75 mm

DIN-rail 35 mm

-20 °C

60 °C

IP20

Ethernet RJ45

Profinet

CE
cULus
UL
UKCA

HSC (High Speed Counting)

Yes

Parameterized

100 kHz

STEP 7 Basic

Product description
Starter kit CPU 1212C Siemens SIMATIC S7-1200
The SIMATIC S7-1200 Starter-kit from Siemens consists of 1 x Siemens CPU 1212C DC/DC/DC, 1 x Siemens POWER MODULE PM1207, 1 x Siemens STEP 7 Basic V20, 1 x LAPP ETHERLINE LAN CAT.6A 1.0 metre GN - 24441348, 1x Diffuse reflection sensor, 1x Automation24 L-BOXX Mini and 1 x Wera 160i 0.6 x 3.5 x 100 mm - 05006110001.

The SIMATIC S7-1200 Compact CPU 1212C DC/DC/DC - 6ES7212-1AE40-0XB0 has 8 digital inputs, 6 digital outputs and 2 analogue inputs. The supply voltage is 20.4...28.8 V DC. A PROFINET port is available for communication and programming. Thanks to the 75 kB program and data memory, the Compact CPU 1212C DC/DC/DC - 6ES7212-1AE40-0XB0 is ideal for many control tasks in all industrial sectors.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0