Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Standstill Monitor
  • PL/category according to ISO 13849: PL e/cat. 3
  • Confirmation current paths: 1 x NO (relay)
  • Signal outputs: 2 x PNP
  • Supply voltage: 24 V DC (-15/+10 %)
  • Dimensions (S x H x D): 12.5 x 116.6 x 114.5 mm
  • Connection: push-in terminals

     

    ***Returns are only possible if the product is unopened***

Standstill Monitor PHOENIX 2702356 - PSR-MM25-1NO-2DO-24DC-SP

Item number: 109140
EAN: 4055626133218
Corresponding accessories
Technical details

Standstill Monitor

3

1 x NO

2 x Semiconductor

PL e/cat. 3

SIL 3

20 years

10000000

24 V DC

Relay

5 A

12 V AC/DC

250 V AC/DC

12.5 mm

116.6 mm

114.5 mm

DIN-rail 35 mm

Push-in

-20 °C

55 °C

IP20

CE
cULus
UL
cUL
UKCA

Product description
Standstill Monitor PHOENIX 2702356 - PSR-MM25-1NO-2DO-24DC-SP
The Safe Standstill Monitor PSR-MM25-1NO-2DO-24DC-SP - 2702356 from PHOENIX CONTACT is used for the sensorless standstill monitoring of 3-phase and single-phase motors up to PLe. This features a safety NO contact as an output, as well two parameterised digital signal outputs. The Safety Standstill Monitor PSR-MM25-1NO-2DO-24DC-SP - 2702356 with a supply voltage of 24 V DC (-15/+10 %) is connected via push-in terminals and can be mounted on a DIN 35 rail.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0