Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Splittable cable gland metric
  • Material: PC
  • Thread: M25 x 1.5
  • Colour: Grey
  • Temperature range: -20-80 °C
  • Protection rating: IP67

Splittable cable gland PFLITSCH UNI Split Gland USG 22554 PC

Item number: 102644
EAN: 4050366221676
Corresponding accessories
Corresponding accessories
Technical details

Splittable cable gland

grey

no

M25 x 1.5

11 mm

PC

35

-20 °C

80 °C

IP67

Product description
Splittable cable gland PFLITSCH UNI Split Gland USG 22554 PC
The splittable cable gland UNI Split Gland USG 22554 PC from Pflitsch in size M25 x 1.5 offers with a multitude of various applications the possibility to insert one or more pre-assembled cables through a single hole. Moreover, the splittable cable gland UNI Split Gland USG 22554 PC offers a perfect solution for old and defective cable glands to be easily replaced without interfering with the existing installation. The cable gland UNI Split Gland USG 22554 PC has an IP67 protection rating and is suitable for cable diameters from 2-20.5 mm.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0