• AS split plate punching machine set for stainless steel
  • Metric
  • For thread size: M16/20/25/32/40
  • For material thicknesses of up to 2.5 mm
  • Scope of delivery: 5 x dies
  • 5 x punches and case

split plate punching machine set Rittal AS 4055.180

Item number: 107947
EAN: 4028177808171
Corresponding accessories
Technical details

tin punch set

2.5 mm

Product description
split plate punching machine set Rittal AS 4055.180
With its 3-part pitch, the AS 4055.180 split plate punching machine set from Rittal is the ideal tool for punching round cut-outs in stainless steel. In terms of application, the plate punching machine is operated using a wrench or a hydraulic punch. In order to guarantee flawless operation with the wrench, tension screws with a ball bearing should be used. The AS 4055.180 split plate punching machine set contains five punches with hole diameters of 16.2, 20.4, 25.4, 32.5 and 40.5 mm, and is suitable for M16, M20, M25, M32 and M40 threads.

Included in the set:

  • 5 x Dies
  • 5 x Punches
  • 1 x Case

Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0