Order item – will be ordered from the manufacturer on demand
Dispatch expected in 8 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 8 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Monitoring relay, Mountable on 3RT2 contactor, Size S00, Digital adjustable, Apparent/active current monitoring 1.6-16 A, 20-400 Hz, 3-phase, 24-240 V AC/DC, 1 x changeover contact, 1 x semiconductor output for alarm and warning, Screw connection
Circuit breaker, Size S00, For motor protection, CLASS 10, Overload protection: 4.5-6.3 A, Circuit protection: 82 A, Screw connection, Standard switching capacity
Circuit breaker, Size S00, For motor protection, CLASS 10, Overload protection: 5.5-8.0 A, Circuit protection: 104 A, Screw connection, Standard switching capacity
Solid state contactor Siemens SIRIUS 3RF3410-1BB24
The compact Siemens solid-state contactor 3RF3410-1BB24 is offered for the performance range up to 4.0 kW at AC-3/400 V. The solid-state contactor 3RF3410-1BB24 uses a control supply voltage of 110-230 V AC and features practical screw terminals. It is two-phase controlled, instantaneous-switching. Even with very high switching frequencies the solid-state contactor 3RF3410-1BB24 has a virtually unlimited service life. The solid-state contactor 3RF3410-1BB24 is used in automation and control technology, particularly to control motors and plants and switch on electrical heating systems.