Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Soft starters
  • 73 A
  • 1 x make contact
  • Dimensions (H x W x D): 166 x 55 x 165 mm
  • Motor output: 22 to 45 kW
  • Supply voltage: 200...480 V
  • Control voltage: 24V DC
  • Connection: spring control terminals

Soft starter Schneider Electric Altivar ATS130 73A - ATS130N2D73LT

Item number: 110553
EAN: 3606486007426
Corresponding accessories
Technical details

Motor starter

Soft starter

3

1 x NO

480 V

37 kW

73 A

24 V DC

55 mm

166 mm

165 mm

Screw terminals

-10 °C

40 °C

IP20

Product description
Soft starter Schneider Electric Altivar ATS130 73A - ATS130N2D73LT
The Altistart 130 soft starter ATS130N2D73LT from Schneider Electric with internal bypass is used to start asynchronous motors. Applications for the soft starters include pumps, fans and compressors. The soft starters can be configured quickly and easily with just two adjustments. The soft starter ATS130N2D73LT with dimensions of 166 x 55 x 165 mm has a supply voltage of 200 to 480 V, a control voltage of 24 V DC and a nominal current of 73 A with which motors from 22 to 45 kW can be operated according to the mains voltage.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0