Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1940 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Modular component enclosure for 4 division units (DU) with pre-stamping
  • 1-row
  • Smoke grey cover
  • 105x 170 x 111 mm (W x H x D)
  • Insulation class: II
  • Rated voltage: 440 V AC/50 Hz
  • Material housing: ABS
  • Material door: polycarbonate
  • Colour: light grey (RAL 7035)
  • Protection rating: IP65
  • Temperature range: -20...70 °C

Small distribution box ELEKTRO-PLAST HERMETICA RN-1x4 - 2202-01

Item number: 105601
EAN: 5902431694351
Corresponding accessories
Technical details

Modular component enclosure

4

grey (RAL 7035)

smokey transparent

105 mm

170 mm

111 mm

PC-ABS

IK07

-20-70 °C

-20-70 °C

IP65

Product description
Small distribution box ELEKTRO-PLAST HERMETICA RN-1x4 - 2202-01
The HERMETICA RN-1x4 - 2204-01 modular component enclosure from ELEKTRO-PLAST supports the inclusion of automation components, switching equipment and safety devices that can be mounted on DIN rails. Pre-punching on the sides allows for flexible and simple wiring. The 1-row, light-grey HERMETICA RN-1x4 enclosure with smoke grey glazed door offers space for 4 division units (DU). The modular component enclosure with dimensions 105 x 170 x 111 mm has protection rating IP65 and insulation class II.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0