Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Single core cable H07V-K
  • HAR cable type certification acc. EN 50525-2-31
  • Conductor cross-sectional area: 1 x 6 mm²
  • Green/Yellow
  • Insulation material: PVC
  • Voltage rating: 750 V
  • Packaging unit: 100 m

Single core cable LAPP 4520004 - H07V-K 1X6 GNYE

Item number: 102803
EAN: 4044774701431
Corresponding accessories
Corresponding accessories
Technical details

HAR

green/yellow

450/750 V

VDE 0298 Section 4; EN 50565-1/VDE 0298-565-1

Fine stranded acc. VDE 0295; Klasse 5/IEC 60228 Cl.5

4.4-5.3 mm

6 mm²

-40-80 °C

5-70 °C

CE
HAR

100 m

Product description
Single core cable LAPP 4520004 - H07V-K 1X6 GNYE
The green/yellow single core cable 4520004 - H07V-K 1 X 6.0 GNYE from LAPP is HAR cable type certified acc. EN 50525-2-31 and is suitable for the wiring of machines and control cabinets. The conductor cross-sectional area of the fine stranded single core is 6 mm². The item is delivered in a useful cardboard box containing 100 m.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0