Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Compact LED signal lights
  • Rotating beacon
  • Function: rotation
  • Colour: green
  • Operating voltage: 12–24 V DC
  • Diameter: 100 mm
  • Height: 141 mm
  • Protection rating: IP23 without rubber seal/IP65 with rubber seal
  • Mounting: screw mounting
  • Connection: spring-loaded terminals

Signal light PATLITE SKH-M1T-G

Item number: 105965
EAN: 4938766022706
Corresponding accessories
Corresponding accessories
Technical details

Complete device

Rotation

SKH

green

LED

12-24 V DC

black

100 mm

141 mm

Screw mounting

Cage clamp

PC

-10 °C

50 °C

IP65
IP23

Product description
Signal light PATLITE SKH-M1T-G
The SKH-M1T-G compact rotating beacon from PATLITE with dual reflector features a brushless motor, which produces less heat during rotation. This gives it a longer lifespan than lights with conventional motors. The light-emitting surface guarantees maximum visibility and an effective visual signal. The SKH-M1T-G green status light with an operating voltage of 12–24 V DC has a protection rating of IP23 as standard. This can be increased to IP65 with the use of a rubber seal, which is available separately. Connects via a spring-loaded terminal.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0