Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Compact status light
  • Continuous light
  • Buzzer: Pulsating or continuous (88 dB)
  • Colour: Multicolour (red/blue/yellow/green/white/light blue/purple)
  • With capacitive touch sensor
  • Operating voltage: 12-24 V DC
  • Diameter 56 mm
  • Protection rating: IP65
  • Connection: Cable 2 m
  • For indoor use

Signal light PATLITE NE-M1ATB-M

Item number: 105286
EAN: 4938766021846
Corresponding accessories
Technical details

Complete device

Continuous light
Buzzer
Touch sensor

NE

multi-colour

LED

12-24 V DC

black

56 mm

72.5 mm

PVC cable

2 m

PC

1

-30 °C

50 °C

IP65

CE
RoHS
cRUus
UL
CSA

Product description
Signal light PATLITE NE-M1ATB-M
The NE-M1ATB-M compact status light from PATLITE with buzzer is equipped with the latest LED technology. This makes it extremely durable and maintenance-free. The integrated capacitive touch sensor enables status confirmation in real time. Thanks to the innovative prismatic cut, the NE-M1ATB-M is particularly bright in one of seven selectable LED colours (red, blue, yellow, green, white, light blue and purple). The status light can be installed in all directions and the connection is made easily via a 2 m long cable.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0