Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Signal converter
  • RS-485/RS-422 to USB
  • Display: LED display
  • Number of devices: Half-duplex 2 x 32/Full-duplex: 32
  • Incl. Mini A and B connectors
  • Cable length: 1.5 m
  • Ambient temperature: 0-70 °C
  • Connection: screw terminals

Signal converter NOVUS USB-I485 - 8816001039

Item number: 106498
EAN: 7898427129977
Technical details

Signal converter

USB interface

Windows 10/7/Vista/XP/98/ME/2000/MAC/Linux 2.4.20

70 x 60 x 18 mm

Screw terminals

1.5 m

ABS

0 °C

70 °C

RS-422
RS-485
USB

Product description
Signal converter NOVUS USB-I485 - 8816001039
The USB-I485 - 8816001039 signal converter from NOVUS converts signals from RS-485 or RS-422 industrial buses, to a USB interface. Protection against spikes or other faulty connections in the communication bus is guaranteed by means of the galvanic isolation of 1,500 V DC between the USB port and the RS485/RS422. The problem-free configuration of a multi-serial system without IRQ or DMA configuration is possible using a USB hub, with which multiple modules can be installed.

In case of connection to a USB port, the USB-I485 - 8816001039 signal converter is automatically recognised, installed as a native COM port, and is thus compatible with all existing serial communication applications. A 1.5 m-long cable and both a USB Mini A and B connector are included within the scope of delivery.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0