Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • SIRIUS output expansion
  • PL/category acc. to ISO13849-1: PL e/cat. 4
  • Enabling current paths: 4 x Make contacts
  • Signal current paths: 1 x Break contact
  • Supply voltage: 110...240 V AC/DC
  • Connection: screw terminals

     

    ***A return is only possible in unopened condition***

Siemens SIRIUS 3SK1211-1BW20

Item number: 106876
EAN: 4011209913769
Corresponding accessories
Technical details

Output expansion

4 x NO

1 x NC

PL e/4

SIL 3

1.7 E-09

20 years

1000000

110-240 V AC/DC

5 A

22.5 mm

100 mm

121.6 mm

DIN-rail 35 mm

Screw terminals

-25 °C

60 °C

IP20

EN IEC 62061
EN IEC 61508
EN ISO 13849-1

CE
EAC
CCC
UL
CSA
RCM

Product description
Siemens SIRIUS 3SK1211-1BW20
The contact expansion SIRIUS 3SK1211-1BW40 from Siemens is used to expand the number of outputs of safety relays. It has four NO contacts as enable current paths and one auxiliary contact. The SIRIUS 3SK1211-1BW40 contact expansion unit with a supply voltage of 110...240 V AC/DC is connected via screw terminals and can be mounted on a DIN35 rail.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0