Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • SIMATIC HMI MTP1200 Unified Basic Panel
  • Touch control
  • 12" TFT display (Widescreen)
  • 16 million colours
  • Resolution: 1,280 x 800 px
  • Interfaces: 2 x USB 2.0/1 x RJ45 (PROFINET)
  • Projectable from WinCC Unified Basic V18 Upd. 3
  • Contains Open Source SW (DVD)
  • Incl. mounting materials

Siemens SIMATIC HMI MTP1200 Unified Basic Panel - 6AV2123-3MB32-0AW0

Item number: 109449
EAN: 4034106035211
Corresponding accessories
Technical details

HMI Unified Basic Panel

12" TFT

261.1 mm

163.2 mm

16777216

Yes

1280 x 800 px

24 V DC

19.2-28.8 V DC

0.2 A

310 mm

221 mm

55 mm

Aluminium

0 °C

50 °C

Front IP65/Rear IP20

USB 2.0
RJ45

CE
EAC
cULus
CCC
RCM
KC

Mounting in landscape/protrait format

Hardware real-time clock

Profinet

from WinCC Unified Basic V18 Upd. 3

Product description
Siemens SIMATIC HMI MTP1200 Unified Basic Panel - 6AV2123-3MB32-0AW0
The SIMATIC HMI MT1200 Unified Basic Panel - 6AV2123-3MB32-0AW0 has a 12" Widescreen TFT display with 16 million colours, a resolution of 1,2800 x 800 px, and can be operated via the touch display. A PROFINET interface is used for communication with the control system. The SIMATIC HMI MTP1200 - 6AV2123-3MB32-0AW0 panel can be projected from WinCC Unified Basic V18. The Open Source SW software on DVD and corresponding mounting materials are included in the scope of delivery.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0