Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • SIMATIC HMI connection box standard for mobile panels
  • PL according to ISO13849-1: PL e
  • SIL according to IEC 61508: SIL 3
  • With integrated switch
  • Interfaces: 3 x PROFINET/PROFIsafe and EtherNet
  • Safety relay connection
  • Supply voltage: 24 V DC
  • With connection point detection
  • Mounting: wall-mounted

     

    ***A return is only possible in unopened condition***

Siemens SIMATIC HMI - 6AV2125-2AE13-0AX0

Item number: 106766
EAN: 4047623405344
Technical details

Connection box

PL e

SIL 3

20 years

24 V DC

19.2-28.8 V DC

96 mA

230 x 145 x 76 mm

Plastic

0 °C

55 °C

IP65

CE
cULus
RCM
UKCA

Profinet
Profisafe
EtherNet/IP
Modbus

Product description
Siemens SIMATIC HMI - 6AV2125-2AE13-0AX0
The SIMATIC HMI connection box standard - 6AV2125-2AE13-0AX0 from Siemens with integrated switch is used to connect mobile panels and is intended for wall mounting. The box meets the requirements of PL e (ISO13849-1) and SIL 3 (IEC 61508) and is therefore suitable for use in safety systems. The HMI connection box standard - 6AV2125-2AE13-0AX0 with a supply voltage of 24 V DC supports the PROFINET/PROFIsafe and EtherNet protocols.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0